Skip Content
PUMP, CENTRIFUGAL, SS, 2 HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, CENTRIFUGAL, SS, 2 HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WXT9
  • Mfr. Model # 5WXT9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.36 lbs

Technical Specs

  • Application Liquid Transfer, Recirculation, Chemical Processing, Cooling, Pressure Boosting, Circulating
  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 110
  • GPM of Water @ 10 Ft. of Head 114
  • GPM of Water @ 20 Ft. of Head 109
  • GPM of Water @ 25 Ft. of Head 102
  • GPM of Water @ 5 Ft. of Head 130
  • GPM of Water @ 30 Ft. of Head 92
  • GPM of Water @ 40 Ft. of Head 85
  • GPM of Water @ 50 Ft. of Head 55
  • GPM of Water @ 60 Ft. of Head 24
  • HP 2
  • Item Centrifugal Pump
  • Includes Manual
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Impeller Material Stainless Steel
  • Housing Material 316 Stainless Steel
  • Motor Enclosure TEFC
  • Motor Type 3-Phase
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Seal Material Viton, Carbon/Ceramic
  • Service Factor 1.15
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Voltage 208-230/460
  • Wetted Materials 316 Stainless Steel, Viton, Carbon, Ceramic
  • Agency Compliance CUS
  • Drain Plug No
  • Impeller Type Closed
  • Port Rotation 90 Degrees Increments
  • Max. Fluid Viscosity 260 SSU
  • Max. Specific Gravity 1
  • Amps 8.8-8.0/4.0
  • Height 7-3/4"
  • Length 14-9/16"
  • Width 10-1/2"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 121 PSI
  • Max. Dia. Solids 1/8"
  • Max. Head 68 ft.
  • Max. Case Pressure 150 PSI
  • Best Efficiency GPM @ Head 55 gpm @ 50 ft.
  • Max. Liquid Temp. 300 Degrees F
  • Min. GPM @ Head 24 gpm @ 60 ft.
  • Max. GPM @ Head 130 gpm @ 5 ft.
  • Best Efficiency Range GPM @ Head 100 to 26 gpm @ 26 to 60 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list