PUMP, CENTRIFUGAL, SS, 2 HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, CENTRIFUGAL, SS, 2 HP, 1 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WXT8
  • Mfr. Model # 5WXT8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bearing Type Ball
  • Application Liquid Transfer, Recirculation, Chemical Processing, Cooling, Pressure Boosting, Circulating
  • GPM of Water @ 10 Ft. of Head 114
  • GPM of Water @ 15 Ft. of Head 110
  • GPM of Water @ 20 Ft. of Head 109
  • GPM of Water @ 40 Ft. of Head 85
  • GPM of Water @ 25 Ft. of Head 102
  • GPM of Water @ 30 Ft. of Head 92
  • GPM of Water @ 5 Ft. of Head 130
  • HP 2
  • GPM of Water @ 50 Ft. of Head 55
  • GPM of Water @ 60 Ft. of Head 24
  • Includes Manual
  • Motor RPM 3450
  • Item Centrifugal Pump
  • Housing Material 316 Stainless Steel
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Impeller Material Stainless Steel
  • NEMA/IEC Frame 56J
  • Motor Type Capacitor-Start, Capacitor-Run
  • Motor Enclosure TEFC
  • Seal Material Viton, Carbon/Ceramic
  • Screw Material Stainless Steel
  • Service Factor 1.15
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Wetted Materials 316 Stainless Steel, Viton, Carbon, Ceramic
  • Agency Compliance CUS
  • Drain Plug No
  • Port Rotation 90 Degrees Increments
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Max. Fluid Viscosity 260 SSU
  • Amps 17.2/8.6
  • Height 7-3/4"
  • Length 14-9/16"
  • Width 10-1/2"
  • Outlet 1-1/2" NPT
  • Inlet 2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 120 PSI
  • Max. Head 68 ft.
  • Max. Liquid Temp. 300 Degrees F
  • Max. Dia. Solids 1/8"
  • Best Efficiency GPM @ Head 55 gpm @ 50 ft.
  • Max. Case Pressure 150 PSI
  • Min. GPM @ Head 24 gpm @ 60 ft.
  • Max. GPM @ Head 130 gpm @ 5 ft.
  • Best Efficiency Range GPM @ Head 100 to 26 gpm @ 26 to 60 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list