Skip Content
PUMP, CENTRIFUGAL, SS, 1 HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, CENTRIFUGAL, SS, 1 HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WXT5
  • Mfr. Model # 5WXT5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.31 lbs

Technical Specs

  • Application Liquid Transfer, Recirculation, Chemical Processing, Cooling, Pressure Boosting, Circulating
  • GPM of Water @ 10 Ft. of Head 84
  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 79
  • GPM of Water @ 20 Ft. of Head 77
  • GPM of Water @ 30 Ft. of Head 57
  • GPM of Water @ 25 Ft. of Head 70
  • GPM of Water @ 5 Ft. of Head 90
  • GPM of Water @ 40 Ft. of Head 48
  • GPM of Water @ 60 Ft. of Head 8
  • GPM of Water @ 50 Ft. of Head 24
  • Item Centrifugal Pump
  • HP 1
  • Phase 3
  • Motor RPM 3450
  • Includes Manual
  • Duty Continuous
  • Housing Material 316 Stainless Steel
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Type 3-Phase
  • Motor Enclosure TEFC
  • Seal Type Mechanical
  • Screw Material Stainless Steel
  • Seal Material Viton, Carbon/Ceramic
  • NEMA/IEC Frame 56J
  • Shaft Material Stainless Steel
  • Service Factor 1.15
  • Voltage 208-230/460
  • Wetted Materials 316 Stainless Steel, Viton, Carbon, Ceramic
  • Agency Compliance CUS
  • Port Rotation 90 Degrees Increments
  • Impeller Type Closed
  • Drain Plug No
  • Amps 4.1-3.8/1.9
  • Max. Fluid Viscosity 260 SSU
  • Max. Specific Gravity 1
  • Height 7-7/8"
  • Length 12-15/16"
  • Width 9-1/4"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 122 PSI
  • Max. Case Pressure 150 PSI
  • Max. Liquid Temp. 300 Degrees F
  • Best Efficiency GPM @ Head 48 gpm @ 40 ft.
  • Max. Dia. Solids 1/8"
  • Max. Head 65 ft.
  • Max. GPM @ Head 90 gpm @ 5 ft.
  • Min. GPM @ Head 8 gpm @ 60 ft.
  • Best Efficiency Range GPM @ Head 66 to 21 gpm @ 20 to 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list