Skip Content
PUMP, CENTRIFUGAL, SS, 1/2 HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, CENTRIFUGAL, SS, 1/2 HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WXT1
  • Mfr. Model # 5WXT1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.7 lbs

Technical Specs

  • Bearing Type Ball
  • Application Liquid Transfer, Recirculation, Chemical Processing, Cooling, Pressure Boosting, Circulating
  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 15 Ft. of Head 32
  • GPM of Water @ 20 Ft. of Head 29
  • GPM of Water @ 25 Ft. of Head 26
  • GPM of Water @ 30 Ft. of Head 20
  • GPM of Water @ 5 Ft. of Head 38
  • HP 1/2
  • GPM of Water @ 40 Ft. of Head 5
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous
  • Housing Material 316 Stainless Steel
  • Impeller Material Stainless Steel
  • Hz 60
  • Motor Type 3-Phase
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Seal Material Viton, Carbon/Ceramic
  • Seal Type Mechanical
  • Voltage 208-230/460
  • Shaft Material Stainless Steel
  • Agency Compliance CUS
  • Wetted Materials 316 Stainless Steel, Viton, Carbon, Ceramic
  • Service Factor 1.15
  • Drain Plug No
  • Impeller Type Closed
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1
  • Max. Fluid Viscosity 260 SSU
  • Amps 3.0-2.8/1.4
  • Height 7-7/8"
  • Length 12-5/8"
  • Width 9-1/4"
  • Inlet 3/4" NPT
  • Outlet 3/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 128 PSI
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 300 Degrees F
  • Max. Head 50 ft.
  • Max. Case Pressure 150 PSI
  • Min. GPM @ Head 5 gpm @ 40 ft.
  • Best Efficiency GPM @ Head 28 gpm @ 22 ft.
  • Best Efficiency Range GPM @ Head 33 to 24 gpm @ 12 to 28 ft.
  • Max. GPM @ Head 38 gpm @ 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list