Skip Content
PUMP, CENTRIFUGAL, SS, 1-1/2 HP, 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, CENTRIFUGAL, SS, 1-1/2 HP, 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WXT7
  • Mfr. Model # 5WXT7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.45 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 105
  • Application Liquid Transfer, Recirculation, Chemical Processing, Cooling, Pressure Boosting, Circulating
  • GPM of Water @ 10 Ft. of Head 108
  • GPM of Water @ 25 Ft. of Head 95
  • GPM of Water @ 20 Ft. of Head 100
  • GPM of Water @ 30 Ft. of Head 81
  • GPM of Water @ 40 Ft. of Head 70
  • GPM of Water @ 50 Ft. of Head 44
  • GPM of Water @ 5 Ft. of Head 116
  • GPM of Water @ 60 Ft. of Head 13
  • Includes Manual
  • HP 1-1/2
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous
  • Housing Material 316 Stainless Steel
  • Hz 60
  • Impeller Material Stainless Steel
  • NEMA/IEC Frame 56J
  • Motor Enclosure TEFC
  • Motor Type 3-Phase
  • Seal Material Viton, Carbon/Ceramic
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Service Factor 1.15
  • Voltage 208-230/460
  • Wetted Materials 316 Stainless Steel, Viton, Carbon, Ceramic
  • Shaft Material Stainless Steel
  • Agency Compliance CUS
  • Drain Plug No
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Max. Fluid Viscosity 260 SSU
  • Port Rotation 90 Degrees Increments
  • Amps 6.3-5.8/2.9
  • Height 7-7/8"
  • Length 13-7/16"
  • Width 9-1/4"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 122 PSI
  • Max. Dia. Solids 1/8"
  • Max. Case Pressure 150 PSI
  • Max. Head 65 ft.
  • Max. Liquid Temp. 300 Degrees F
  • Max. GPM @ Head 116 gpm @ 5 ft.
  • Best Efficiency GPM @ Head 50 gpm @ 48 ft.
  • Min. GPM @ Head 13 gpm @ 60 ft.
  • Best Efficiency Range GPM @ Head 97 to 16 gpm @ 23 to 60 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list