PUMP,CENTRIFUGAL COOLANT,6 STAGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL COOLANT,6 STAGES

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XLL9
  • Mfr. Model # 1XLL9
  • UNSPSC # 40151533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.05 lbs

Technical Specs

  • Application Machine Tool Coolants, Light Oils
  • Bolt Circle Dia. (In.) 8-1/2
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • Discharge Port (In.) 1
  • Includes By-Pass Kit
  • Length (In.) 7-1/2
  • HP 2
  • Height (In.) 22-1/2
  • Item Pump
  • Number of Stages 6
  • Max. Temp. 180 F
  • Max. Immersion Depth (In.) 7-1/8
  • Phase 3
  • Type Centrifugal Coolant
  • GPM @ 25 PSI 25
  • Body Material Cast Iron
  • Width (In.) 7-1/2
  • GPM @ 50 PSI 20
  • GPM @ 100 PSI -
  • GPM @ 250 PSI -
  • Impeller Material 304 Stainless Steel
  • Motor Type TEFC
  • RPM 3450
  • Max. Pressure (PSI) 95
  • GPM @ 150 PSI -
  • Voltage 230/460
  • Shaft Seal Silicon Carbide
  • Shaft Material 304 Stainless Steel
  • Elastomer Viton
  • GPM @ 200 PSI -
  • GPM of Oil 500 SSU @ 12 Ft. of Head 22
  • GPM @ 300 PSI -
  • GPM of Oil 500 SSU @ 15 Ft. of Head 22
  • GPM of Oil 500 SSU @ 18 Ft. of Head 22
  • GPM of Oil 500 SSU @ 21 Ft. of Head 22
  • GPM of Oil 500 SSU @ 6 Ft. of Head 22
  • GPM of Oil 500 SSU @ 24 Ft. of Head 22
  • GPM of Oil 500 SSU @ 3 Ft. of Head 22
  • GPM of Oil 500 SSU @ 9 Ft. of Head 22
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Recommended Viscosity 500 SSU
  • Amps 6.6/3.3
  • Max. Suction Lift (Ft.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list