Skip Content
PUMP,CENTRIFUGAL,CI,20HP,2 IN X 1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,CI,20HP,2 IN X 1 1

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CCV9
  • Mfr. Model # 3CCV9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 304.0 lbs

Technical Specs

  • GPM of Water @ 180 Ft. of Head 269
  • Motor RPM 3,500
  • HP 20
  • Item Centrifugal Pump
  • Phase 3
  • Duty Continuous
  • GPM of Water @ 160 Ft. of Head 285
  • Hz 60
  • Housing Material Cast Iron
  • Impeller Material Bronze
  • Motor Enclosure TEFC
  • Motor Type Split Phase
  • Wetted Materials Cast Iron, Bronze, SS, Buna N, Carbon, Ceramic
  • Seal Material Mechanical Shaft, with Stainless Steel, Buna N Carbon/Ceramic Parts
  • Voltage 230/460
  • GPM of Water @ 200 Ft. of Head 255
  • GPM of Water @ 220 Ft. of Head 235
  • GPM of Water @ 240 Ft. of Head 215
  • GPM of Water @ 280 Ft. of Head 130
  • Port Rotation 90 Increments
  • Impeller Type Closed
  • Amps 50.1-46/23
  • Max. Specific Gravity 1
  • GPM of Water @ 260 Ft. of Head 183
  • Height 10-1/4"
  • Length 26-1/2"
  • Width 13-9/16"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 256JM
  • Max. Pressure 128 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Inlet Pressure 100 PSI
  • Max. Dia. Solids 5/16"
  • Max. Case Pressure 175 PSI
  • Max. Head 295 ft.
  • Best Efficiency Range GPM @ Head 140 to 210 gpm @ 240 to 280 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list