Skip Content
PUMP,CENTRIFUGAL,BRONZE,1/2HP,1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,BRONZE,1/2HP,1 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WXU7
  • Mfr. Model # 5WXU7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.35 lbs

Technical Specs

  • Item Centrifugal Pump
  • HP 1/2
  • Includes Manual
  • Motor RPM 3450
  • Bearing Type Ball
  • Phase 1
  • Housing Material Bronze
  • Duty Continuous
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Enclosure TEFC
  • Seal Material Viton, Carbon/Ceramic, Stainless Steel
  • Impeller Type Open
  • Wetted Materials Viton, Carbon/Ceramic, Stainless Steel, Bronze
  • Voltage 115/208-230
  • Agency Compliance Motor is UL Recognized
  • Port Rotation Single
  • Amps 8.6/4.0-4.3
  • Max. Specific Gravity 1
  • Height 9-1/2"
  • Length 16"
  • Width 6-1/8"
  • Inlet 1-1/2 " NPT
  • Motor Type Single Phase
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 75 PSI
  • Max. Pressure 21.6 PSI
  • Suction Lift 6 ft.
  • Max. Dia. Solids 3/8"
  • Max. Case Pressure 75 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Head 50 ft.
  • Best Efficiency Range GPM @ Head 38 to 12 gpm @ 23 to 44 ft.
  • GPM of Water @ 20 Ft. of Head 40
  • GPM of Water @ 10 Ft. of Head 46
  • GPM of Water @ 30 Ft. of Head 31
  • GPM of Water @ 40 Ft. of Head 19
  • GPM of Water @ 15 Ft. of Head 43
  • GPM of Water @ 5 Ft. of Head 48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list