Skip Content
PUMP,CENTRIFUGAL,7.5 HP,18.8-17.8/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,7.5 HP,18.8-17.8/8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A074
  • Mfr. Model # 12A074
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.0 lbs

Technical Specs

  • Bearing Type Double Sealed Ball
  • Includes Manual
  • HP 7.5
  • Item Pump
  • Motor RPM 3450
  • Phase 3
  • Housing Material Stainless Steel
  • Duty Continuous
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Type 3 - Phase
  • Seal Material Carbon Ceramic, Viton, 304 Stainless Steel
  • Motor Enclosure TEFC
  • Voltage 208-230/460
  • Impeller Type Enclosed
  • Port Rotation 4 Position Increments
  • Agency Compliance UL Approval in Motor
  • Wetted Materials Stainless Steel, Carbon, Ceramic, Viton
  • Max. Specific Gravity 1.0
  • Amps 18.8-17.8/8.9
  • Height 13-1/4"
  • Length 21-3/4"
  • Width 11-1/2"
  • Inlet 2" NPT
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame 184JM
  • Inlet Pressure 100 PSI
  • Max. Pressure 65 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 5/16"
  • Max. Case Pressure 200 PSI
  • Best Efficiency Range GPM @ Head 110 to 136 gpm @ 138 to 102 ft.
  • Max. Head 150 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list