PUMP CENTRIFUGAL 5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP CENTRIFUGAL 5HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N494
  • Mfr. Model # 1N494
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 120
  • GPM of Water @ 140 Ft. of Head 60
  • GPM of Water @ 120 Ft. of Head 120
  • GPM of Water @ 70 Ft. of Head 177
  • GPM of Water @ 90 Ft. of Head 162
  • GPM of Water @ 80 Ft. of Head 170
  • Item Centrifugal Pump
  • Motor RPM 3,500
  • Duty Continuous
  • Impeller Material Bronze
  • Motor Type JM
  • Hz 60
  • Seal Material Mechanical Shaft, with Stainless Steel, Buna N Carbon/Ceramic Parts
  • Wetted Materials Cast Iron, Bronze,303 SS,Buna N,Carbon,Ceramic
  • Impeller Type Closed
  • Port Rotation 90 Increments
  • Max. Specific Gravity 1
  • Amps 27.4-27
  • Height 9"
  • Length 20-1/2"
  • Width 12-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 184JM
  • Inlet Pressure 100 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Max. Dia. Solids 5/16"
  • Max. Case Pressure 175 PSI
  • Max. Head 150 ft.
  • Best Efficiency Range GPM @ Head 80 to 164 gpm @ 115 to 85 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list