PUMP CENTRIFUGAL 5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP CENTRIFUGAL 5HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N487
  • Mfr. Model # 1N487
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.5 lbs

Technical Specs

  • GPM of Water @ 120 Ft. of Head 85
  • GPM of Water @ 100 Ft. of Head 85
  • GPM of Water @ 60 Ft. of Head 168
  • GPM of Water @ 70 Ft. of Head 162
  • GPM of Water @ 80 Ft. of Head 153
  • GPM of Water @ 90 Ft. of Head 142
  • Item Centrifugal Pump
  • Motor RPM 3,500
  • Duty Continuous
  • Seal Material Mechanical Shaft, with Stainless Steel, Buna N Carbon/Ceramic Parts
  • Hz 60
  • Impeller Material Bronze
  • Motor Type JM
  • Wetted Materials Cast Iron, Bronze,303 SS,Buna N,Carbon,Ceramic
  • Port Rotation 90 Increments
  • Max. Specific Gravity 1
  • Impeller Type Closed
  • Amps 14.8-13.6/6.8
  • Height 9"
  • Length 19-1/2"
  • Width 12-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 184JM
  • Inlet Pressure 100 PSI
  • Max. Dia. Solids 5/16"
  • Max. Case Pressure 175 PSI
  • Max. Head 134 ft.
  • Max. Liquid Temp. 212 Degrees F
  • Best Efficiency Range GPM @ Head 75 to 145 gpm @ 122 to 78 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list