Skip Content
PUMP,CENTRIFUGAL,5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,5 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N493
  • Mfr. Model # 1N493
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.5 lbs

Technical Specs

  • GPM of Water @ 70 Ft. of Head 177
  • GPM of Water @ 100 Ft. of Head 120
  • GPM of Water @ 140 Ft. of Head 60
  • GPM of Water @ 120 Ft. of Head 120
  • GPM of Water @ 80 Ft. of Head 170
  • GPM of Water @ 90 Ft. of Head 162
  • HP 5
  • Item Centrifugal Pump
  • Motor RPM 3,500
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Housing Material Cast Iron
  • Impeller Material Bronze
  • Motor Enclosure ODP
  • Seal Material Mechanical Shaft, with Stainless Steel, Buna N Carbon/Ceramic Parts
  • Voltage 208-230/460
  • Motor Type JM
  • Impeller Type Closed
  • Wetted Materials Cast Iron, Bronze,303 SS,Buna N,Carbon,Ceramic
  • Max. Specific Gravity 1
  • Amps 15-14.6/7.3
  • Port Rotation 90 Increments
  • Height 9"
  • Length 19-1/2"
  • Width 12-7/8"
  • Inlet 2"
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame 182JM
  • Max. Pressure 175 PSI
  • Inlet Pressure 100 PSI
  • Max. Dia. Solids 5/16"
  • Max. Liquid Temp. 212 Degrees F
  • Max. Case Pressure 175 PSI
  • Max. Head 150 ft.
  • Best Efficiency Range GPM @ Head 80 to 164 gpm @ 115 to 85 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list