Skip Content
PUMP,CENTRIFUGAL,5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,5 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N472
  • Mfr. Model # 1N472
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.0 lbs

Technical Specs

  • GPM of Water @ 40 Ft. of Head 215
  • GPM of Water @ 30 Ft. of Head 240
  • GPM of Water @ 50 Ft. of Head 192
  • GPM of Water @ 60 Ft. of Head 162
  • Item Pump
  • HP 5
  • GPM of Water @ 70 Ft. of Head 120
  • Phase 3
  • Motor RPM 3,500
  • Impeller Material Bronze
  • Motor Enclosure TEFC
  • Seal Material Stainless Steel, Buna N Carbon/Ceramic Parts
  • Hz 60
  • Voltage 208-230/460
  • Duty Continuous
  • Housing Material Cast Iron
  • Wetted Materials CI,BR,Carbon,Ceramic,Buna N,SS
  • Impeller Type Closed
  • Port Rotation 90 Increments
  • Max. Specific Gravity 1.0
  • Amps 14.8-13.6/6.8
  • Height 10-1/2"
  • Length 20-1/2"
  • Width 13"
  • Inlet 3" NPT
  • Outlet 2-1/2" NPT
  • Motor Type JM
  • Manufacturers Warranty Length 1 yr.
  • Frame 184JM
  • Inlet Pressure 100 PSI
  • Max. Pressure 175 PSI
  • Max. Head 75 ft.
  • Max. Dia. Solids 5/16"
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • Max. Case Pressure 175 PSI
  • Best Efficiency Range GPM @ Head 100 to 200 gpm @ 75 to 38 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list