Skip Content
PUMP,CENTRIFUGAL,5 HP,13.4-12.6/6.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,5 HP,13.4-12.6/6.3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12A067
  • Mfr. Model # 12A067
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Technical Specs

  • Bearing Type Double Sealed Ball
  • HP 5
  • Includes Manual
  • Phase 3
  • Item Pump
  • Motor RPM 3450
  • Duty Continuous
  • Housing Material Stainless Steel
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Type 3 - Phase
  • Seal Material Carbon Ceramic, Viton, 304 Stainless Steel
  • Motor Enclosure TEFC
  • Voltage 208-230/460
  • Wetted Materials Stainless Steel, Carbon, Ceramic, Viton
  • Agency Compliance UL Approval in Motor
  • Impeller Type Enclosed
  • Max. Specific Gravity 1.0
  • Amps 13.4-12.6/6.3
  • Port Rotation 4 Position Increments
  • Height 12"
  • Length 21-1/2"
  • Width 11-1/4"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 184JM
  • Max. Pressure 47 PSI
  • Inlet Pressure 100 PSI
  • Max. Head 110 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 15/ 32"
  • Best Efficiency Range GPM @ Head 68 to 90 gpm @ 188 to 123 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list