PUMP,CENTRIFUGAL,3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,3HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UB88
  • Mfr. Model # 4UB88
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 164
  • GPM of Water @ 40 Ft. of Head 156
  • GPM of Water @ 80 Ft. of Head 78
  • GPM of Water @ 50 Ft. of Head 151
  • GPM of Water @ 60 Ft. of Head 130
  • GPM of Water @ 70 Ft. of Head 108
  • GPM of Water @ 90 Ft. of Head -
  • Item Centrifugal Pump
  • Motor RPM 3500
  • Duty Continuous
  • GPM of Water @ 160 Ft. of Head -
  • Impeller Material ANSI 316L Stainless Steel
  • Hz 60
  • Motor Type -
  • Seal Material Viton
  • Impeller Type Closed
  • Agency Compliance -
  • Port Rotation Top
  • Wetted Materials ANSI 316L SS,Carbon,Silicon Carbide,Viton
  • Amps 9.6-8.6/4.3
  • Max. Specific Gravity 1
  • Height 8-7/8"
  • Length 19-1/4"
  • Width 8-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame 48
  • Max. Dia. Solids 1/16"
  • Inlet Pressure 50 PSI
  • Max. Liquid Temp. 250 Degrees F
  • Max. Head 87 ft.
  • Best Efficiency Range GPM @ Head 60 to 137 gpm @ 82 to 56 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list