!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP CENTRIFUGAL 3HP

PUMP CENTRIFUGAL 3HP

GOULDS WATER TECHNOLOGY

PUMP CENTRIFUGAL 3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP CENTRIFUGAL 3HP

PUMP CENTRIFUGAL 3HP

GOULDS WATER TECHNOLOGY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1N482
  • Mfr. Model # 1N482
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item Pump
  • Best Efficiency Range GPM @ Head 50 to 170 gpm @ 45 to 20 ft
  • Impeller Type Closed
  • Seal Material Stainless Steel, Buna N Carbon/Ceramic Parts
  • Width 11-11/16"
  • Motor RPM 3,500
  • Motor Type JM
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • GPM of Water @ 30 Ft. of Head 145
  • Max. Specific Gravity 1.0
  • Inlet Pressure 100 PSI
  • Manufacturers Warranty Length 1 yr.
  • Frame 145
  • Max. Head 61 ft.
  • Amps 9.5-9.0/4.5
  • Impeller Material Bronze
  • Length 18-3/8"
  • Height 9-1/2"
  • Hz 60
  • Wetted Materials CI,BR,Carbon,Ceramic,Buna N,SS
  • GPM of Water @ 20 Ft. of Head 172
  • GPM of Water @ 40 Ft. of Head 108
  • Max. Case Pressure 175 PSI
  • Max. Dia. Solids 5/16"
  • Duty Continuous
  • Port Rotation 90 Increments

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list