Skip Content
PUMP,CENTRIFUGAL,3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,3 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XX02
  • Mfr. Model # 4XX02
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.3 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 60
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head 30
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head 105
  • GPM of Water @ 80 Ft. of Head 92
  • GPM of Water @ 90 Ft. of Head 80
  • HP 3
  • Item Centrifugal Pump
  • Motor RPM 3500
  • Housing Material Cast Iron
  • Phase 3
  • Duty Continuous
  • GPM of Water @ 160 Ft. of Head -
  • Motor Enclosure TEFC
  • Hz 60
  • Impeller Material ANSI 316L Stainless Steel
  • Motor Type -
  • Voltage 208-230/460
  • Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts
  • Wetted Materials ANSI 316L SS,Carbon,Ceramic,Buna N
  • Impeller Type Closed
  • Agency Compliance -
  • Port Rotation Top
  • Amps 9.6-8.6/4.3
  • Max. Specific Gravity 1
  • Height 8-3/4"
  • Length 19-1/4"
  • Width 8-1/2"
  • Outlet 1-1/4" NPT
  • Inlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 48
  • Max. Pressure 75 PSI
  • Inlet Pressure 50 PSI
  • Max. Dia. Solids 1/16"
  • Max. Liquid Temp. 212 Degrees F
  • Max. Head 112 ft.
  • Best Efficiency Range GPM @ Head 50 to 120 gpm @ 44 to 28 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list