PUMP,CENTRIFUGAL,3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,3 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UB70
  • Mfr. Model # 4UB70
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.6 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 47.5
  • GPM of Water @ 120 Ft. of Head 36.5
  • GPM of Water @ 110 Ft. of Head 42
  • GPM of Water @ 130 Ft. of Head 30
  • GPM of Water @ 140 Ft. of Head 20
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • Motor RPM 3500
  • Item Centrifugal Pump
  • Duty Continuous
  • GPM of Water @ 160 Ft. of Head -
  • Impeller Material 316 Stainless Steel
  • Hz 60
  • Seal Material Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and SS Parts
  • Motor Type -
  • Wetted Materials ANSI 316L SS,Carbon,Silicon Carbide,Viton
  • Port Rotation Top
  • Agency Compliance -
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Amps 9.6-8.6/4.3
  • Height 8-5/8"
  • Length 18-3/4"
  • Width 8-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame 48
  • Max. Dia. Solids 1/16"
  • Max. Liquid Temp. 250 Degrees F
  • Inlet Pressure 50 PSI
  • Max. Head 157 ft.
  • Best Efficiency Range GPM @ Head 20 to 47 gpm @ 130 to 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list