Skip Content
PUMP,CENTRIFUGAL,3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,3 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N490
  • Mfr. Model # 1N490
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • GPM of Water @ 30 Ft. of Head 145
  • GPM of Water @ 40 Ft. of Head 138
  • GPM of Water @ 70 Ft. of Head 107
  • GPM of Water @ 60 Ft. of Head 120
  • GPM of Water @ 50 Ft. of Head 130
  • GPM of Water @ 80 Ft. of Head 88
  • HP 3
  • Motor RPM 3,500
  • Item Centrifugal Pump
  • Duty Continuous
  • GPM of Water @ 90 Ft. of Head 45
  • Phase 3
  • Housing Material Cast Iron
  • Motor Enclosure TEFC
  • Hz 60
  • Impeller Material Bronze
  • Motor Type JM
  • Voltage 208-230/460
  • Wetted Materials Cast Iron, Bronze,303 SS,Buna N,Carbon,Ceramic
  • Seal Material Mechanical Shaft, with Stainless Steel, Buna N Carbon/Ceramic Parts
  • Impeller Type Closed
  • Port Rotation 45 Increments
  • Max. Specific Gravity 1
  • Amps 9.1-8.6/4.3
  • Height 9"
  • Length 19-1/2"
  • Width 12-7/8"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 182
  • Max. Pressure 175 PSI
  • Inlet Pressure 100 PSI
  • Max. Case Pressure 175 PSI
  • Max. Head 95 ft.
  • Max. Dia. Solids 5/16"
  • Max. Liquid Temp. 212 Degrees F
  • Best Efficiency Range GPM @ Head 75 to 122 gpm @ 85 to 60 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list