Skip Content
PUMP,CENTRIFUGAL,3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,3 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N474
  • Mfr. Model # 1N474
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • GPM of Water @ 20 Ft. of Head 172
  • GPM of Water @ 30 Ft. of Head 145
  • GPM of Water @ 40 Ft. of Head 108
  • HP 3
  • Item Pump
  • Motor RPM 3,500
  • Phase 3
  • Duty Continuous
  • Housing Material Cast Iron
  • Hz 60
  • Impeller Material Bronze
  • Motor Enclosure TEFC
  • Seal Material Stainless Steel, Buna N Carbon/Ceramic Parts
  • Voltage 208-230/460
  • Port Rotation 90 Increments
  • Amps 9.1-8.6/4.3
  • Max. Specific Gravity 1.0
  • Wetted Materials CI,BR,Carbon,Ceramic,Buna N,SS
  • Impeller Type Closed
  • Length 19-1/2"
  • Width 13"
  • Height 10-1/2"
  • Inlet 3" NPT
  • Motor Type JM
  • Outlet 2-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 182JM
  • Inlet Pressure 100 PSI
  • Max. Pressure 175 PSI
  • Max. Dia. Solids 5/16"
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • Max. Head 61 ft.
  • Max. Case Pressure 175 PSI
  • Best Efficiency Range GPM @ Head 50 to 170 gpm @ 45 to 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list