Skip Content
PUMP,CENTRIFUGAL,3 HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,3 HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UPW9
  • Mfr. Model # 5UPW9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Bearing Type Double Shielded Pre Lubricated Ball
  • Features Stainless Steel Fasteners and Inserts
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • HP 3
  • Includes Manual
  • Phase 3
  • Duty Continuous
  • Item Centrifugal Pump
  • Inlet (In.) 2
  • GPM @ 10 PSI 92
  • GPM @ 20 PSI 80
  • GPM @ 30 PSI 66
  • GPM @ 15 PSI 86
  • GPM @ 25 PSI 73
  • GPM @ 35 PSI 61
  • GPM @ 40 PSI 55
  • GPM @ 45 PSI 48
  • GPM @ 50 PSI 40
  • Impeller Material Noryl
  • Motor Enclosure TEFC
  • Housing Material Thermoplastic
  • Hz 60
  • Motor Type 3-Phase
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Stages 1
  • Port Rotation 90 Degrees Increments
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic
  • Agency Compliance Motor Only CSA
  • Voltage 208-230/460
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Amps 9.4-10.25/5.1
  • Height 13-3/4"
  • Length 20-1/2"
  • Width 11-1/4"
  • Inlet 2"
  • Outlet 2"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Head 141 ft.
  • Max. Pressure 61 PSI
  • Max. Case Pressure 141 PSI
  • Best Efficiency GPM @ Head 55 @ 90 ft.
  • Inlet Pressure 19 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list