PUMP CENTRIFUGAL 3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP CENTRIFUGAL 3/4HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MR22
  • Mfr. Model # 6MR22
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Item Centrifugal Pump
  • Duty Continuous
  • GPM @ 10 PSI 46
  • GPM @ 15 PSI 45
  • GPM @ 35 PSI 26
  • GPM @ 20 PSI 44
  • GPM @ 30 PSI 34
  • GPM @ 25 PSI 40
  • Housing Material Cast Iron
  • GPM @ 40 PSI 104
  • Hz 60
  • Impeller Material Noryl
  • Seal Material Carbon, Ceramic,Buna
  • Wetted Materials CI, Noryl, Lexan, Carbon, Ceramic and Buna
  • Agency Compliance UL/CSA
  • Impeller Type Closed
  • Amps 3.7-3.6/1.8
  • Max. Specific Gravity 1.0
  • Port Rotation TOP
  • Features Once Primed, Pump Stays Primed, Casing Design Prevents the Seal from Running Dry, Back Pull Out for Ease of Maintenance, Continuous Duty
  • Height 9-1/4"
  • Length 19"
  • Width 8-1/4"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 25 PSI
  • Max. Dia. Solids 1/16
  • Max. Case Pressure 125 PSI
  • Max. Head 104 ft.
  • Best Efficiency GPM @ Head 40 @ 60 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list