Skip Content
PUMP,CENTRIFUGAL,3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,3/4HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N532
  • Mfr. Model # 1N532
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Bearing Type Sleeve
  • GPM of Water @ 20 Ft. of Head 43
  • GPM of Water @ 30 Ft. of Head 38
  • GPM of Water @ 40 Ft. of Head 31
  • GPM of Water @ 50 Ft. of Head 23
  • Item Pump
  • HP 3/4
  • Duty Continuous
  • Motor RPM 3,500
  • Housing Material Cast Iron
  • Hz 60
  • Impeller Material Bronze
  • Motor Enclosure TEFC
  • Wetted Materials CI,BR,Carbon,Ceramic,Buna N,SS
  • Seal Material Stainless Steel, Buna N Carbon/Ceramic Parts
  • Voltage 115/230
  • Impeller Type Closed
  • Port Rotation 45 Increments
  • Amps 12.8/6.7-6.4
  • Max. Specific Gravity 1.0
  • Height 9"
  • Length 14-5/8"
  • Phase 1
  • Width 8-7/8"
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 125 PSI
  • Max. Dia. Solids 1/16"
  • Inlet Pressure 30 PSI
  • Max. Case Pressure 125 PSI
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • Max. Head 60 ft.
  • Best Efficiency Range GPM @ Head 16 to 38 gpm @ 32 to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list