PUMP,CENTRIFUGAL,3/4HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,3/4HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UPW5
  • Mfr. Model # 5UPW5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.46 lbs

Technical Specs

  • Bearing Type Double Shielded Pre Lubricated Ball
  • Features Stainless Steel Fasteners and Inserts
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Item Centrifugal Pump
  • Duty Continuous
  • GPM @ 10 PSI 49
  • GPM @ 25 PSI 34
  • GPM @ 20 PSI 40
  • GPM @ 15 PSI 46
  • GPM @ 30 PSI 28
  • GPM @ 35 PSI 21
  • Housing Material Thermoplastic
  • Hz 60
  • Motor Type 3-Phase
  • Impeller Material Noryl
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Stages 1
  • GPM @ 40 PSI 15
  • Agency Compliance Motor Only CSA
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic.
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Port Rotation 90 Degrees Increments
  • Amps 5.16-4.69/2.35
  • Height 11-13/16"
  • Length 18-5/8"
  • Width 6-9/16"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Case Pressure 80 PSI
  • Inlet Pressure 38 PSI
  • Best Efficiency GPM @ Head 32 @ 60 ft.
  • Max. Head 97 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list