PUMP, CENTRIFUGAL, 3/4 HP, 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP, CENTRIFUGAL, 3/4 HP, 3 PHASE

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LHR7
  • Mfr. Model # 2LHR7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Includes -
  • Flange/Union Included Yes
  • HP 3/4
  • Item Circulator Pump
  • Mechanical Seal Buna/Carbon-Ceramic
  • Impeller Material Bronze
  • Thermal Protection -
  • Drive Type Direct
  • RPM 1750
  • Series 90
  • Shaft Material Steel
  • Amps 2.8/1.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list