PUMP,CENTRIFUGAL,3/4 HP,1 PH,115/23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,3/4 HP,1 PH,115/23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWR7
  • Mfr. Model # 2ZWR7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • GPM @ 1 Ft. of Head -
  • Bearing Type Ball
  • GPH of Water @ 5 Ft. of Head -
  • GPM @ 7 Feet of Head -
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 67
  • GPM of Water @ 10 Ft. of Head 72
  • GPM of Water @ 20 Ft. of Head 63
  • GPM of Water @ 40 Ft. of Head 41
  • GPM of Water @ 25 Ft. of Head 58
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 53
  • GPM of Water @ 50 Ft. of Head 22
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • Includes Manual
  • Item Pump
  • GPM of Water @ 80 Ft. of Head -
  • Motor RPM 3450
  • Duty Continuous
  • Hz 60
  • Impeller Material Bronze
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Agency Compliance -
  • Motor Type -
  • Wetted Materials Bronze, Brass, Buna-N, Carbon, Ceramic, SS
  • Impeller Type Semi Open Non-Clogging
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Amps 11.3/5.6
  • Height 5-7/8"
  • Length 12-3/4"
  • Width 6-5/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 200 PSI
  • Max. Dia. Solids 1/2"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 200 PSI
  • Best Efficiency Range GPM @ Head 35 to 63 gpm @ 45 to 20 ft.
  • Max. Head 55

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list