Skip Content
PUMP,CENTRIFUGAL,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,2 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UB80
  • Mfr. Model # 4UB80
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.7 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 118
  • GPM of Water @ 50 Ft. of Head 106
  • GPM of Water @ 60 Ft. of Head 92
  • GPM of Water @ 90 Ft. of Head 4
  • GPM of Water @ 70 Ft. of Head 74
  • HP 2
  • Item Centrifugal Pump
  • GPM of Water @ 80 Ft. of Head 50
  • Motor RPM 3500
  • Duty Continuous
  • Phase 1
  • GPM of Water @ 160 Ft. of Head -
  • Housing Material ANSI 316L Stainless Steel
  • Motor Enclosure TEFC
  • Motor Type -
  • Hz 60
  • Impeller Material 316 Stainless Steel
  • Seal Material Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and SS Parts
  • Voltage 230
  • Wetted Materials ANSI 316L SS,Carbon,Silicon Carbide,Viton
  • Port Rotation Top
  • Agency Compliance -
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Amps 10.0
  • Height 8-3/4"
  • Length 17-3/4"
  • Width 8-1/2"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 48
  • Max. Pressure 75 PSI
  • Inlet Pressure 50 PSI
  • Max. Dia. Solids 1/16"
  • Max. Liquid Temp. 250 Degrees F
  • Best Efficiency Range GPM @ Head 40 to 118 gpm @ 83 to 55 ft.
  • Max. Head 90 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list