Skip Content
PUMP,CENTRIFUGAL,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,2 HP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RD66
  • Mfr. Model # 4RD66
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • HP 2
  • Flange/Union Included Yes
  • Includes Companion Flanges and Gaskets
  • Item Circulator Pump
  • Mechanical Seal Buna/Carbon, Ceramic
  • Thermal Protection -
  • Phase 3
  • Housing Material Cast Iron
  • Drive Type -
  • Impeller Material -
  • RPM 1750
  • Series 90
  • Shaft Material -
  • Voltage 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list