PUMP,CENTRIFUGAL,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UA76
  • Mfr. Model # 4UA76
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.95 lbs

Technical Specs

  • Item Centrifugal Pump
  • Bearing Type Ball
  • HP 2
  • Includes Manual
  • Motor RPM 3500
  • Phase 1
  • Duty Continuous
  • Housing Material Cast-Iron
  • Hz 60
  • Impeller Material Cast-Iron
  • Motor Enclosure ODP
  • Motor Type Capacitor Start
  • Voltage 115/230
  • Seal Material Carbon Ceramic-Buna N
  • Max. Specific Gravity 1.0
  • Impeller Type Semi Open
  • Wetted Materials CI, Buna N, Carbon, Ceramic
  • Amps 20/10
  • Port Rotation No
  • Height 9-1/8"
  • Length 19-19/64"
  • Width 6-7/8"
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Manufacturers Warranty Length 1 Year
  • Agency Compliance c UL us
  • Frame 56J
  • Max. Pressure 31.1 PSI
  • Inlet Pressure 100 PSI
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 200 Degrees F
  • Suction Lift 20 ft.
  • Max. Case Pressure 165 PSI
  • Max. Head 72 ft.
  • Best Efficiency Range GPM @ Head 63 to 100 gpm @ 60 to 46 ft.
  • GPM of Water @ 15 Ft. of Head 145
  • GPM of Water @ 20 Ft. of Head 138
  • GPM of Water @ 30 Ft. of Head 124
  • GPM of Water @ 40 Ft. of Head 109
  • GPM of Water @ 50 Ft. of Head 92

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list