Skip Content
PUMP,CENTRIFUGAL,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UA75
  • Mfr. Model # 4UA75
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.25 lbs

Technical Specs

  • Bearing Type Ball
  • HP 2
  • Item Centrifugal Pump
  • Phase 1
  • Motor RPM 3,500
  • Duty Continuous
  • Housing Material Stainless Steel
  • Includes Manual
  • Motor Enclosure ODP
  • Impeller Material Stainless Steel
  • Hz 60
  • Motor Type Capacitor Start
  • Wetted Materials SS
  • Seal Material Carbon Ceramic-Viton
  • Voltage 115/230
  • Port Rotation No
  • Impeller Type Semi Open
  • Max. Specific Gravity 1.0
  • Amps 20/10
  • Height 9-1/8"
  • Length 18"
  • Width 6-7/8"
  • Outlet 2" NPT
  • Inlet 2" NPT
  • Manufacturers Warranty Length 1 Year
  • Agency Compliance c UL us
  • Frame 56J
  • Max. Case Pressure 165 PSI
  • Inlet Pressure 100 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Suction Lift 20 ft.
  • Max. Dia. Solids 1/8"
  • Max. Head 72 ft.
  • Max. Pressure 31.1 PSI
  • Best Efficiency Range GPM @ Head 63 to 100 gpm @ 60 to 46 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list