Skip Content
PUMP,CENTRIFUGAL, 2 HP, 3 PH, 230/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL, 2 HP, 3 PH, 230/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWT5
  • Mfr. Model # 2ZWT5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.75 lbs

Technical Specs

  • Bearing Type Ball
  • GPH of Water @ 5 Ft. of Head -
  • GPM @ 7 Feet of Head -
  • GPM of Water @ 10 Ft. of Head 122
  • GPM @ 1 Ft. of Head -
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 115
  • GPM of Water @ 20 Ft. of Head 109
  • GPM of Water @ 25 Ft. of Head 103
  • GPM of Water @ 30 Ft. of Head 98
  • GPM of Water @ 40 Ft. of Head 84
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 46
  • GPM of Water @ 50 Ft. of Head 68
  • GPM of Water @ 70 Ft. of Head 10
  • GPM of Water @ 80 Ft. of Head -
  • Item Pump
  • Motor RPM 3450
  • Includes Manual
  • Duty Continuous
  • Hz 60
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Motor Type -
  • Impeller Material Bronze, Brass
  • Wetted Materials Bronze, Brass, Buna-N, Carbon, Ceramic, SS
  • Agency Compliance -
  • Impeller Type Semi Open Non-Clogging
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Amps 5.8/2.9
  • Height 7"
  • Width 7-5/8"
  • Length 14-13/16"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 200 PSI
  • Max. Dia. Solids 25/64"
  • Max. Case Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Best Efficiency Range GPM @ Head 40 to 98 gpm @ 65 to 30 ft.
  • Max. Head 72

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list