Skip Content
PUMP,CENTRIFUGAL,2 HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,2 HP, 1 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UPW1
  • Mfr. Model # 5UPW1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Bearing Type Double Shielded Pre Lubricated Ball
  • Includes Manual
  • Features Stainless Steel Fasteners and Inserts
  • HP 2
  • Inlet (In.) 2
  • Phase 1
  • Thermal Protection Automatic Reset
  • Item Centrifugal Pump
  • Duty Continuous
  • GPM @ 10 PSI 69
  • GPM @ 20 PSI 59
  • GPM @ 15 PSI 64
  • GPM @ 25 PSI 53
  • GPM @ 30 PSI 47
  • GPM @ 35 PSI 40
  • GPM @ 40 PSI 34
  • GPM @ 45 PSI 24
  • GPM @ 50 PSI 14
  • Motor Enclosure TEFC
  • Impeller Material Noryl
  • Motor Type Capacitor-Start, Capacitor-Run
  • Housing Material Thermoplastic
  • Hz 60
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Stages 1
  • Voltage 115/208-230
  • Agency Compliance Motor Only CSA
  • Impeller Type Closed
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic
  • Port Rotation 90 Degrees Increments
  • Amps 21.0/11.2-10.35
  • Max. Specific Gravity 1
  • Height 13-3/4"
  • Length 19-3/4"
  • Width 11-1/4"
  • Inlet 2"
  • Outlet 2"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Head 134 ft.
  • Max. Pressure 58 PSI
  • Inlet Pressure 22 PSI
  • Max. Case Pressure 80 PSI
  • Best Efficiency GPM @ Head 50 @ 70 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list