Skip Content
PUMP,CENTRIFUGAL, 2 HP, 1 PH, 115/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL, 2 HP, 1 PH, 115/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWU8
  • Mfr. Model # 2ZWU8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPH of Water @ 5 Ft. of Head -
  • GPM @ 7 Feet of Head -
  • GPM @ 1 Ft. of Head -
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 115
  • GPM of Water @ 10 Ft. of Head 122
  • GPM of Water @ 20 Ft. of Head 109
  • GPM of Water @ 30 Ft. of Head 98
  • GPM of Water @ 25 Ft. of Head 103
  • GPM of Water @ 40 Ft. of Head 84
  • GPM of Water @ 50 Ft. of Head 68
  • GPM of Water @ 60 Ft. of Head 46
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head 10
  • GPM of Water @ 80 Ft. of Head -
  • Includes Manual
  • HP 2
  • Item Pump
  • Phase 1
  • Duty Continuous
  • Housing Material Stainless Steel
  • Motor RPM 3450
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Enclosure TEFC
  • Motor Type -
  • Seal Material Viton, Carbon, Ceramic, SS
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Agency Compliance -
  • Impeller Type Semi Open Non-Clogging
  • Max. Specific Gravity 1.0
  • Voltage 115/230
  • Port Rotation 4 Position
  • Amps 16.6/8.3
  • Height 7"
  • Length 14-13/16"
  • Width 7-5/8"
  • Outlet 1-1/4" NPT
  • Inlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 31.16 PSI
  • Inlet Pressure 200 PSI
  • Max. Dia. Solids 25/64"
  • Max. Case Pressure 200 PSI
  • Best Efficiency Range GPM @ Head 40 to 98 gpm @ 65 to 30 ft.
  • Max. Head 72
  • Max. Liquid Temp. 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list