Skip Content
PUMP,CENTRIFUGAL, 2 HP, 1 PH, 115/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL, 2 HP, 1 PH, 115/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWP9
  • Mfr. Model # 2ZWP9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.65 lbs

Technical Specs

  • Bearing Type Ball
  • GPH of Water @ 5 Ft. of Head -
  • GPM @ 7 Feet of Head -
  • GPM @ 1 Ft. of Head -
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 122
  • GPM of Water @ 15 Ft. of Head 115
  • GPM of Water @ 25 Ft. of Head 103
  • GPM of Water @ 20 Ft. of Head 109
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 84
  • GPM of Water @ 30 Ft. of Head 98
  • GPM of Water @ 50 Ft. of Head 68
  • GPM of Water @ 60 Ft. of Head 46
  • GPM of Water @ 70 Ft. of Head 10
  • Includes Manual
  • HP 2
  • GPM of Water @ 80 Ft. of Head -
  • Item Pump
  • Motor RPM 3450
  • Phase 1
  • Duty Continuous
  • Housing Material Cast Iron
  • Hz 60
  • Motor Enclosure TEFC
  • Impeller Material Cast-Iron
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Agency Compliance -
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, SS
  • Motor Type -
  • Voltage 115/230
  • Impeller Type Semi Open Non-Clogging
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Amps 16.6/8.3
  • Height 7"
  • Length 14-13/16"
  • Width 7-5/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 31.16 PSI
  • Inlet Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 25/64"
  • Max. Head 72
  • Best Efficiency Range GPM @ Head 40 to 98 gpm @ 65 to 30 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list