PUMP,CENTRIFUGAL,2.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,2.5HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RJ69
  • Mfr. Model # 4RJ69
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 53
  • Bearing Type Sealed Ball
  • GPM of Water @ 20 Ft. of Head 92
  • GPM of Water @ 120 Ft. of Head 37
  • GPM of Water @ 80 Ft. of Head 67
  • GPM of Water @ 60 Ft. of Head 77
  • GPM of Water @ 40 Ft. of Head 85
  • Item Centrifugal Pump
  • Hz 60
  • Impeller Material Silicon Brass
  • Wetted Materials Silicon Brass, Cast Iron, Stainless Steel, Carbon, Ceramic, Buna.
  • Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and SS Parts
  • Max. Specific Gravity 1.0
  • Amps 11.7
  • Port Rotation 90 Increments
  • Height 8-31/32"
  • Length 17-3/4"
  • Width 8-5/8"
  • Motor RPM 3450
  • Motor Type K
  • Frame 56Y
  • Impeller Type Closed
  • Max. Liquid Temp. 225 Degrees F
  • Max. Head 142 ft.
  • Max. Case Pressure 100 PSI
  • Best Efficiency Range GPM @ Head 55 to 65 gpm @ 115 to 75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list