Skip Content
PUMP,CENTRIFUGAL,1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,1HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UB84
  • Mfr. Model # 4UB84
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.2 lbs

Technical Specs

  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 104
  • GPM of Water @ 40 Ft. of Head 76
  • GPM of Water @ 50 Ft. of Head 2
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 90 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • HP 1
  • Motor RPM 3500
  • Item Centrifugal Pump
  • Duty Continuous
  • GPM of Water @ 160 Ft. of Head -
  • Phase 3
  • Housing Material ANSI 316L Stainless Steel
  • Hz 60
  • Motor Enclosure TEFC
  • Motor Type -
  • Impeller Material ANSI 316L Stainless Steel
  • Seal Material Viton
  • Agency Compliance -
  • Wetted Materials ANSI 316L SS,Carbon,Silicon Carbide,Viton
  • Impeller Type Closed
  • Voltage 208-230/460
  • Port Rotation Top
  • Amps 4.4-4.2/2.1
  • Max. Specific Gravity 1
  • Length 15-1/4"
  • Height 8-7/8"
  • Width 8-1/2"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 48
  • Max. Pressure 75 PSI
  • Max. Dia. Solids 1/16"
  • Inlet Pressure 50 PSI
  • Max. Head 50 ft.
  • Max. Liquid Temp. 250 Degrees F
  • Best Efficiency Range GPM @ Head 60 to 105 gpm @ 43 to 28 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list