PUMP CENTRIFUGAL 15HP C.S.A. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP CENTRIFUGAL 15HP C.S.A.

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N476
  • Mfr. Model # 1N476
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.0 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 322
  • GPM of Water @ 120 Ft. of Head 275
  • GPM of Water @ 140 Ft. of Head 265
  • GPM of Water @ 60 Ft. of Head 396
  • GPM of Water @ 70 Ft. of Head 378
  • Motor RPM 3,500
  • GPM of Water @ 80 Ft. of Head 364
  • GPM of Water @ 90 Ft. of Head 344
  • Item Centrifugal Pump
  • Duty Continuous
  • Hz 60
  • Motor Type JM
  • Impeller Material Bronze
  • Seal Material Mechanical Shaft, with Stainless Steel, Buna N Carbon/Ceramic Parts
  • Impeller Type Closed
  • Wetted Materials Cast Iron, Bronze,303 SS,Buna N,Carbon,Ceramic
  • Port Rotation 90 Increments
  • Amps 41.7-38.2/19.1
  • Max. Specific Gravity 1
  • Height 11-1/4"
  • Length 23-5/8"
  • Width 14-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 215JM
  • Inlet Pressure 100 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Max. Dia. Solids 7/16"
  • Max. Case Pressure 175 PSI
  • Best Efficiency Range GPM @ Head 150 to 310 gpm @ 150 to 100 ft.
  • Max. Head 175 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list