Skip Content
PUMP,CENTRIFUGAL,15 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,15 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N463
  • Mfr. Model # 1N463
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 208.0 lbs

Technical Specs

  • GPM of Water @ 180 Ft. of Head 175
  • GPM of Water @ 140 Ft. of Head 225
  • Item Centrifugal Pump
  • HP 15
  • Motor RPM 3,500
  • Duty Continuous
  • Phase 3
  • GPM of Water @ 160 Ft. of Head 200
  • Housing Material Cast Iron
  • Impeller Material Bronze
  • Hz 60
  • Motor Type JM
  • Motor Enclosure TEFC
  • Seal Material Mechanical Shaft, with Stainless Steel, Buna N Carbon/Ceramic Parts
  • Impeller Type Closed
  • Wetted Materials Cast Iron, Bronze,303 SS,Buna N,Carbon,Ceramic
  • GPM of Water @ 200 Ft. of Head 125
  • Port Rotation 90 Increments
  • Voltage 208-230/460
  • Amps 41.7-38.2/19.2
  • Max. Specific Gravity 1
  • Height 10-3/4"
  • Length 23-5/8"
  • Width 14-9/16"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 215JM
  • Inlet Pressure 100 PSI
  • Max. Dia. Solids 5/16"
  • Max. Case Pressure 175 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Max. Pressure 175 PSI
  • Max. Head 215 ft.
  • Best Efficiency Range GPM @ Head 190 to 205 gpm @ 190 to 120 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list