PUMP,CENTRIFUGAL,1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UB86
  • Mfr. Model # 4UB86
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.85 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 104
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 76
  • GPM of Water @ 50 Ft. of Head 2
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 90 Ft. of Head -
  • Item Centrifugal Pump
  • GPM of Water @ 80 Ft. of Head -
  • Motor RPM 3500
  • GPM of Water @ 160 Ft. of Head -
  • Duty Continuous
  • Hz 60
  • Motor Type -
  • Impeller Material ANSI 316L Stainless Steel
  • Seal Material Viton
  • Wetted Materials ANSI 316L SS,Carbon,Silicon Carbide,Viton
  • Impeller Type Closed
  • Port Rotation Top
  • Agency Compliance -
  • Amps 15.2/7.6
  • Max. Specific Gravity 1
  • Height 8-7/8"
  • Length 16-1/2"
  • Width 8-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame 48
  • Max. Head 50 ft.
  • Inlet Pressure 50 PSI
  • Max. Dia. Solids 1/16"
  • Best Efficiency Range GPM @ Head 60 to 105 gpm @ 43 to 28 ft.
  • Max. Liquid Temp. 250 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list