PUMP,CENTRIFUGAL,1 HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1 HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UPW6
  • Mfr. Model # 5UPW6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.25 lbs

Technical Specs

  • Features Stainless Steel Fasteners and Inserts
  • Bearing Type Double Shielded Pre Lubricated Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Item Centrifugal Pump
  • GPM @ 10 PSI 55
  • Duty Continuous
  • GPM @ 15 PSI 51
  • GPM @ 20 PSI 45
  • GPM @ 35 PSI 23
  • GPM @ 25 PSI 38
  • GPM @ 30 PSI 31
  • Housing Material Thermoplastic
  • GPM @ 40 PSI 17
  • Hz 60
  • Impeller Material Noryl
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Motor Type 3-Phase
  • Stages 1
  • Agency Compliance Motor Only CSA
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic.
  • Port Rotation 90 Degrees Increments
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Amps 17.13/9.42-8.56
  • Height 11-13/16"
  • Length 18-5/8"
  • Width 6-9/16"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 34 PSI
  • Max. Head 106 ft.
  • Best Efficiency GPM @ Head 31 @70 ft.
  • Max. Case Pressure 80 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list