Skip Content
PUMP,CENTRIFUGAL,1 HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,1 HP, 1 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWP4
  • Mfr. Model # 5RWP4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.8 lbs

Technical Specs

  • Bearing Type Double Shielded Pre Lubricated Ball
  • Features Stainless Steel Fasteners and Inserts
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • HP 1
  • Includes Manual
  • Inlet (In.) 2
  • Phase 1
  • Item Centrifugal Pump
  • Thermal Protection Automatic Reset
  • GPM @ 10 PSI 55
  • Duty Continuous
  • GPM @ 15 PSI 51
  • GPM @ 20 PSI 45
  • GPM @ 30 PSI 31
  • GPM @ 25 PSI 38
  • GPM @ 40 PSI 17
  • GPM @ 35 PSI 23
  • Housing Material Thermoplastic
  • Hz 60
  • Motor Enclosure TEFC
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Impeller Material Noryl
  • Motor Type Capacitor-Start, Capacitor-Run
  • Stages 1
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic.
  • Voltage 115/208-230
  • Agency Compliance Motor Only CSA
  • Port Rotation 90 Degrees Increments
  • Impeller Type Closed
  • Amps 17.13/9.42-8.56
  • Max. Specific Gravity 1
  • Height 11-13/16"
  • Length 18-5/8"
  • Width 6-9/16"
  • Inlet 2"
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 34 PSI
  • Max. Pressure 46 PSI
  • Max. Head 106 ft.
  • Max. Case Pressure 80 PSI
  • Best Efficiency GPM @ Head 31 @ 70 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list