Skip Content
PUMP,CENTRIFUGAL,1.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,1.5HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UB66
  • Mfr. Model # 4UB66
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.25 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 35
  • GPM of Water @ 110 Ft. of Head 28.5
  • GPM of Water @ 120 Ft. of Head 19
  • GPM of Water @ 130 Ft. of Head 6.5
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head 46.5
  • GPM of Water @ 90 Ft. of Head 41.5
  • Item Centrifugal Pump
  • Phase 3
  • HP 1-1/2
  • Motor RPM 3500
  • Duty Continuous
  • Housing Material ANSI 316L Stainless Steel
  • GPM of Water @ 160 Ft. of Head -
  • Hz 60
  • Motor Enclosure TEFC
  • Voltage 208-230/460
  • Wetted Materials ANSI 316L SS,Carbon,Silicon Carbide,Viton
  • Seal Material Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and SS Parts
  • Motor Type -
  • Impeller Material 316 Stainless Steel
  • Agency Compliance -
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Amps 5.7-5.2/2.7
  • Port Rotation Top
  • Height 8-5/8"
  • Length 15-1/16"
  • Width 8-1/2"
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 48
  • Inlet Pressure 50 PSI
  • Max. Pressure 75 PSI
  • Max. Dia. Solids 1/16"
  • Max. Liquid Temp. 250 Degrees F
  • Best Efficiency Range GPM @ Head 21 to 46 gpm @ 119 to 80 ft.
  • Max. Head 136 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list