Skip Content
PUMP,CENTRIFUGAL,1.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1.5HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RU75
  • Mfr. Model # 4RU75
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 110 Ft. of Head 23
  • GPM of Water @ 100 Ft. of Head 35
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 70
  • GPM of Water @ 30 Ft. of Head 68
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 66
  • GPM of Water @ 50 Ft. of Head 61
  • GPM of Water @ 70 Ft. of Head 52
  • GPM of Water @ 80 Ft. of Head 48
  • GPM of Water @ 60 Ft. of Head 57
  • GPM of Water @ 90 Ft. of Head 41
  • Item Centrifugal Pump
  • Motor RPM 3450
  • GPM of Water @ 160 Ft. of Head -
  • Impeller Material Brass
  • Hz 60
  • Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and SS Parts
  • Wetted Materials Silicon Brass, Cast Iron, Stainless Steel, Carbon, Ceramic, Buna.
  • Port Rotation 4 Positions
  • Max. Specific Gravity 1.0
  • Impeller Type Closed
  • Amps 19.2/9.6
  • Height 8-5/8"
  • Length 13-3/4"
  • Width 7-13/16"
  • Manufacturers Warranty Length 1 yr.
  • Frame 48Y
  • Max. Liquid Temp. 225 Degrees F
  • Best Efficiency Range GPM @ Head 30 to 56 gpm @ 105 to 62 ft.
  • Max. Case Pressure 100 PSI
  • Max. Head 118 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list