PUMP,CENTRIFUGAL,1.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1.5HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N528
  • Mfr. Model # 1N528
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 21
  • GPM of Water @ 50 Ft. of Head 52
  • GPM of Water @ 60 Ft. of Head 49
  • GPM of Water @ 40 Ft. of Head 55
  • GPM of Water @ 70 Ft. of Head 44
  • GPM of Water @ 80 Ft. of Head 37
  • GPM of Water @ 90 Ft. of Head 30
  • Item Centrifugal Pump
  • Motor RPM 3,500
  • Duty Continuous
  • Impeller Material Bronze
  • Hz 60
  • Seal Material Mechanical Shaft, with Stainless Steel, Buna N Carbon/Ceramic Parts
  • Wetted Materials Cast Iron, Bronze,303 SS,Buna N,Carbon,Ceramic
  • Impeller Type Closed
  • Amps 20/11-10.0
  • Port Rotation 45 Increments
  • Max. Specific Gravity 1
  • Bearing Type Ball
  • Height 9"
  • Length 16-3/4"
  • Width 8-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Dia. Solids 1/16"
  • Inlet Pressure 55 PSI
  • Max. Case Pressure 125 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Max. Head 108 ft.
  • Best Efficiency Range GPM @ Head 20 to 48 gpm @ 100 to 60 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list