PUMP,CENTRIFUGAL,1.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1.5HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N513
  • Mfr. Model # 1N513
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.7 lbs

Technical Specs

  • GPM of Water @ 50 Ft. of Head 96
  • Item Pump
  • GPM of Water @ 70 Ft. of Head 64
  • GPM of Water @ 60 Ft. of Head 82
  • Motor RPM 3,500
  • Duty Continuous
  • Hz 60
  • Impeller Material Bronze
  • Seal Material Stainless Steel, Buna N Carbon/Ceramic Parts
  • Wetted Materials CI,BR,Carbon,Ceramic,Buna N,SS
  • Port Rotation 45 Increments
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • Amps 6.0-5.8/2.9
  • Height 9"
  • Length 17-1/8"
  • Width 8-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 30 PSI
  • Max. Case Pressure 125 PSI
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • Max. Dia. Solids 1/8"
  • Max. Head 79 ft.
  • Best Efficiency Range GPM @ Head 40 to 96 gpm @ 77 to 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list