PUMP,CENTRIFUGAL,1.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL,1.5HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N505
  • Mfr. Model # 1N505
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Bearing Type Sleeve
  • GPM of Water @ 50 Ft. of Head 66
  • GPM of Water @ 60 Ft. of Head 20
  • GPM of Water @ 40 Ft. of Head 84
  • Item Pump
  • Motor RPM 3,500
  • Duty Continuous
  • Hz 60
  • Impeller Material Bronze
  • Seal Material Stainless Steel, Buna N Carbon/Ceramic Parts
  • Impeller Type Closed
  • Wetted Materials CI,BR,Carbon,Ceramic,Buna N,SS
  • Amps 5.6-5.4/2.7
  • Max. Specific Gravity 1.0
  • Port Rotation 45 Increments
  • Height 9"
  • Length 17-1/8"
  • Width 8-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Dia. Solids 1/8"
  • Inlet Pressure 30 PSI
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • Max. Case Pressure 125 PSI
  • Best Efficiency Range GPM @ Head 32 to 84 gpm @ 60 to 40 ft.
  • Max. Head 61 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list