PUMP CENTRIFUGAL 1.5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP CENTRIFUGAL 1.5H

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N439
  • Mfr. Model # 1N439
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.65 lbs

Technical Specs

  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Buna N and Carbon/Ceramic Parts
  • Features Casing Design Prevents the Seal from Running Dry, Back Pull Out Design for Ease of Maintenance
  • Item Centrifugal Pump
  • Duty Continuous
  • Thermal Protection Automatic Reset
  • GPM @ 10 PSI 63
  • GPM @ 25 PSI 63
  • GPM @ 15 PSI 63
  • GPM @ 20 PSI 63
  • GPM @ 30 PSI 60
  • GPM @ 40 PSI 45
  • GPM @ 45 PSI 33
  • GPM @ 35 PSI 55
  • Housing Material Cast Iron
  • Hz 60
  • Impeller Material Noryl
  • Seal Material Carbon, Ceramic,Buna
  • Agency Compliance UL/CSA
  • Impeller Type Closed
  • Wetted Materials CI, Noryl, Lexan, Carbon, Ceramic and Buna
  • Max. Specific Gravity 1.0
  • Port Rotation TOP
  • Amps 21.4/10.7
  • Height 9-1/4"
  • Length 21-13/16"
  • Width 8-1/4"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 25 PSI
  • Max. Case Pressure 125 PSI
  • Max. Dia. Solids 1/16
  • Max. Head 122 ft.
  • Best Efficiency GPM @ Head 50 @ 92 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list