Skip Content
PUMP, CENTRIFUGAL, 1/4 HP, 1 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, CENTRIFUGAL, 1/4 HP, 1 PHASE

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VRW8
  • Mfr. Model # 2VRW8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.91 lbs

Technical Specs

  • Includes -
  • HP 1/4
  • Flange/Union Included Yes
  • Item Circulator Pump
  • Mechanical Seal Buna/Carbon-Ceramic
  • Phase 1
  • Thermal Protection Auto
  • Housing Material Cast Iron
  • Drive Type Coupler
  • Impeller Material Bronze
  • RPM 1750
  • Series 60
  • Voltage 115/230
  • Shaft Material Steel
  • Amps 2.8/1.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list