PUMP,CENTRIFUGAL,1/3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1/3HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N543
  • Mfr. Model # 1N543
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Bearing Type Sleeve
  • GPM of Water @ 20 Ft. of Head 37
  • GPM of Water @ 30 Ft. of Head 32
  • GPM of Water @ 40 Ft. of Head 22
  • Item Pump
  • GPM of Water @ 50 Ft. of Head 6
  • Motor RPM 3,500
  • Impeller Material Bronze
  • Duty Continuous
  • Hz 60
  • Seal Material Stainless Steel, Buna N Carbon/Ceramic Parts
  • Wetted Materials CI,BR,Carbon,Ceramic,Buna N,SS
  • Impeller Type Closed
  • Port Rotation 45 Increments
  • Max. Specific Gravity 1.0
  • Amps 2.0-1.9/0.95
  • Height 9"
  • Length 13-7/8"
  • Width 8-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 30 PSI
  • Max. Case Pressure 125 PSI
  • Max. Head 52 ft.
  • Max. Dia. Solids 1/16"
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • Best Efficiency Range GPM @ Head 12 to 35 gpm @ 48 to 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list