Skip Content
PUMP,CENTRIFUGAL,1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CENTRIFUGAL,1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RU76
  • Mfr. Model # 4RU76
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 100 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 180 Ft. of Head -
  • GPM of Water @ 110 Ft. of Head -
  • GPM of Water @ 140 Ft. of Head -
  • GPM of Water @ 130 Ft. of Head -
  • GPM of Water @ 120 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 34
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 37
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 31
  • GPM of Water @ 50 Ft. of Head 25
  • GPM of Water @ 70 Ft. of Head 13
  • GPM of Water @ 60 Ft. of Head 19
  • GPM of Water @ 90 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head 3
  • Item Centrifugal Pump
  • HP 1/2
  • Motor RPM 3450
  • GPM of Water @ 160 Ft. of Head -
  • Phase 1
  • Hz 60
  • Housing Material Close-Grained Cast Iron, Seal Plate
  • Impeller Material Noryl
  • Motor Enclosure ODP
  • Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and SS Parts
  • Wetted Materials Noryl, Cast Iron, Stainless Steel, Carbon, Ceramic, Buna.
  • Voltage 115/230
  • GPM of Water @ 200 Ft. of Head -
  • GPM of Water @ 220 Ft. of Head -
  • GPM of Water @ 240 Ft. of Head -
  • Impeller Type Closed
  • GPM of Water @ 280 Ft. of Head -
  • Port Rotation 4 Positions
  • Max. Specific Gravity 1.0
  • Amps 8.8/4.4
  • GPM of Water @ 260 Ft. of Head -
  • Height 8-5/8"
  • Length 12"
  • Width 7-13/16"
  • Inlet 1-1/4"
  • Outlet 1"
  • Manufacturers Warranty Length 1 yr.
  • Frame 48Y
  • Max. Pressure 125 PSI
  • Max. Liquid Temp. 140 Degrees F
  • Max. Head 83 ft.
  • Best Efficiency Range GPM @ Head 10 to 30 gpm @ 72 to 43 ft.
  • Max. Case Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list